Motion
0470133
V-link Adjustable Belt - 8 mm Section, 0.3125 in Top Width, 10 m Length, Purple, Composite Polyester/Polyurethane Material
Mi Item #06629454
MFR #0470133
Price$35.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-link Adjustable Belt - 8 mm Section, 0.3125 in Top Width, 10 m Length, Purple, Composite Polyester/Polyurethane Material
Mi Item #06629454
MFR #0470133

Mfr description
0470133 TANGO ROUND 8MM PURPLE 10M LINK
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.70/each

Specifications

Dimensions

  • Belting Length
    10 m
  • Minimum Pulley Diameter
    1.78 in
  • Overall Length
    10 m
  • Section Size
    8mm
  • Top Width
    0.3125 in

Details

  • Additional Details
    Certifications: RoHS | Max Product Weight w | Idlers: 74 lbs | 33 kg | UHMW: 25 lbs | 11 kg
  • Adjustable Link Type
    PowerTwist®
  • Color
    Purple
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 °C to 116 °C, -40 °F to 240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    8 mm
  • Series
    Powertwist
  • Standards Met
    RoHS
  • Trade Number
    POWERTWIST 8mm Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)