Motion
0470633
V-Link Adjustable Belt Tango - Z Section, 3/8 in Top Width, 10 m Length, Purple, Composite Polyester/Polyurethane Material
MI ITEM #06629456
MFR #0470633
List Price$65.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt Tango - Z Section, 3/8 in Top Width, 10 m Length, Purple, Composite Polyester/Polyurethane Material
MI ITEM #06629456
MFR #0470633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.67/each for your price

Overview

Mfr description
0470633 TANGO V-BELT Z PURPLE 10M
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents

Specifications

  • Adjustable Link Type
    PowerTwist®
  • Section
    Z
  • Top Width
    3/8 in
  • Belting Length
    10 m
  • Material
    Composite Polyester/Polyurethane
  • Color
    Purple
  • Minimum Pulley Diameter
    3.00 in
  • Standards Met
    RoHS
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    V-Link Adjustable Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text