Motion
1SVR427045R0400

ABB DRIVES
1SVR427045R0400

1SVR427045R0400 Switch Mode Power Supply - Input Phase 1, Supply Voltage 240 V ac, 50/60 Hz
MI ITEM #06629518
MFR #1SVR427045R0400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABB DRIVES
1SVR427045R0400

1SVR427045R0400 Switch Mode Power Supply - Input Phase 1, Supply Voltage 240 V ac, 50/60 Hz
MI ITEM #06629518
MFR #1SVR427045R0400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1SVR427045R0400 CP-D 24/4.2 POWER SUPPLY
  • The CP-D 24/4.2 is a power supply from the CP-D range.
  • The primary switch mode power supply offers a wide range input of 90-264 V AC and 120-375 V DC, rated input voltage is 100-240 V AC.
  • The rated output power is 100 W, rated output current is 4.2 A at an output voltage of 24 V DC.
  • The output voltage is adjustable within a range of 24 to 28 V DC.
  • The power supply provides a U/I output characteristic.

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    240 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • Output Current Heavy Duty
    4.2 A
  • Peak Current
    4.2 A
  • Input Frequency Rating
    50/60 Hz
  • Overall Depth
    57.5
  • Overall Height
    91 mm
  • Overall Width
    89.9 mm
  • Weight
    0.99 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought