Motion
B55
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 58.0000 in Nominal Outside Length, Smooth
MI ITEM #06629631
MFR #B55
Price$22.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 58.0000 in Nominal Outside Length, Smooth
MI ITEM #06629631
MFR #B55

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.48/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    58.0000 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.6 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Outside Circumference
    58.0000 in
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil and Heat Resistant
  • Section
    B
  • UPC_NO
    785201665912

Overview

Mfr description
B55R Super II V-Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought