1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
21L050-6FA6
21L050-6FA6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #
06630537
MFR #
21L050-6FA6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 21L050-6FA6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
21L050-6FA6
21L050-6FA6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #
06630537
MFR #
21L050-6FA6
Mfr description
21L050-6FA6 1/2'' BORE ALUMINUM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
0.5000 in
Outside Diameter
62.90 mm
Width
3.0 in.
Details
Finish
Clear Anodized
Manufacturer Upc Number
00195057624245
Material
Aluminum
Number Of
Teeth
21
Tooth Style
L
UPC_NO
00195057624245
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items