Motion
36T5/16-2
36T5/16-2, Timing Pulley 6 mm Minimum Plain Bore
Mi Item #06630540
MFR #36T5/16-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36T5/16-2, Timing Pulley 6 mm Minimum Plain Bore
Mi Item #06630540
MFR #36T5/16-2

Mfr description
36T5/16-2 6MM BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    25 mm
  • Outside Diameter
    0.9688 in
  • Width
    1.25 in.

Details

  • Manufacturer Upc Number
    00195057716865
  • Material
    Aluminum
  • Number Of Teeth  
    16
  • Tooth Style
    T5mm
  • UPC_NO
    00195057716865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)