Motion
16-350/L
Seamless Knit PolyKor® Blended with Double-Dipped Nitrile Coated MicroSurface Grip on Palm & Fingers
Mi Item #06630806
MFR #16-350/L
Price$7.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended with Double-Dipped Nitrile Coated MicroSurface Grip on Palm & Fingers
Mi Item #06630806
MFR #16-350/L

Mfr description
16 350 L CUT RESISTANT GLOVE
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.24/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length
    57 cm
  • Size
    L

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    NeoFoam®
  • Color
    Salt & Pepper
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • EN388
    4543
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    MicroSurface
  • Grip Type
    MicroSurface
  • Knit Gauge
    13
  • Liner Material
    PolyKor
  • Liner/Shell Material
    PolyKor®
  • Manufacturer Upc Number
    616314130786
  • Spec Sheet
  • UPC_NO
    616314130786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)