Specifications
Dimensions
- Bore Diameter1.0000 in
- Stroke50
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1Side Or Bottom
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Mounting TypeSide Or Bottom
- Product TypeGuided Air Cylinders
- SeriesMGQ
- TypeGuide Cylinder