Motion
EE2802TTX8

LIFT-ALL
EE2802TTX8

2" X 8' E/E 2-PLY TWISTED EYES TUFF-EDGE POLYESTER
Mi Item #06631289
MFR #EE2802TTX8
Price$42.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802TTX8

2" X 8' E/E 2-PLY TWISTED EYES TUFF-EDGE POLYESTER
Mi Item #06631289
MFR #EE2802TTX8

Mfr description
EE2802TTX8 SLING, POLY, 2" X 8', 2PLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.06/each

Specifications

Dimensions

  • Width
    2.0000 in

Details

  • Choker Capacity
    5000 lb
  • Material
    Tuff-Edge Polyester
  • Vertical Capacity 90
    6400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)