Motion
EE2803TFX12

LIFT-ALL
EE2803TFX12

3" X 12' E/E 2-PLY FLAT & TAPERED EYES TUFF-EDGE P
Mi Item #06631290
MFR #EE2803TFX12
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2803TFX12

3" X 12' E/E 2-PLY FLAT & TAPERED EYES TUFF-EDGE P
Mi Item #06631290
MFR #EE2803TFX12

Mfr description
EE2803TFX12 SLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.63/each

Specifications

Dimensions

  • Width
    3.0000 in

Details

  • Choker Capacity
    7040 lb
  • Material
    Tuff-Edge Polyester
  • Vertical Capacity 90
    8800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)