Motion
B7003-E-T-P4S-DUL

FAG (SCHAEFFLER)
B7003-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, 25 ° Contact, Open
Mi Item #06631423
MFR #B7003-E-T-P4S-DUL
Price$809.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7003-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, 25 ° Contact, Open
Mi Item #06631423
MFR #B7003-E-T-P4S-DUL

Mfr description
B7003-E-T-P4S-DUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$809.33/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    P4S

Details

  • Ball Material
    Steel
  • Bearing Material
    52100 Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Laminated Fabric
  • Closure Type
    Open
  • Description
    B7003-E-T-P4S-DUL
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    4026677419002
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8200 N
  • Radial Static Load Capacity
    3350 N
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677419002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)