Motion
EE1801TFX3

LIFT-ALL
EE1801TFX3

1" X 3' E/E 1-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
Mi Item #06631428
MFR #EE1801TFX3
Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1801TFX3

1" X 3' E/E 1-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
Mi Item #06631428
MFR #EE1801TFX3

Mfr description
EE1801TFX3 SLING
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.30/each

Specifications

Dimensions

  • Eye Length
    8-1/2 in
  • Overall Length  
    3 ft
  • Overall Thickness  
    5/32 in
  • Sling Length
    3 ft
  • Sling Vertical Basket Weight Cap
    1600 lbs
  • Web Width  
    1 in
  • Weight
    0.34 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    3200 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    1280 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Edge Stripe Color
    Blue
  • Eye Lining Type
    Standard
  • Eye Type
    Flat Eye
  • Manufacturer Upc Number
    697886100001
  • Material
    POLYESTER
  • Nominal Break Strength
    1600 lbs
  • Number of Web Plies
    1
  • Plies
    1
  • Product Class
    0B
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    1280 lbs
  • Sling Color
    Silver
  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Sling Vertical Weight Capacity
    1600 lbs
  • Striping
    Silver Blue Edge With Edge Damage Limit (Edl) Markers And Center Stripe
  • UPC_NO
    697886100001
  • Vertical Capacity 90
    1600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)