Motion
NCGKLN25-0100

SMC CORP OF AMERICA
NCGKLN25-0100

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #06631475
MFR #NCGKLN25-0100
Price$45.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGKLN25-0100

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #06631475
MFR #NCGKLN25-0100

Mfr description
NCGKLN25-0100 NCG CYLINDER
  • Non rotating, high speed/precision cylinder
  • Non rotating accuracy: 1° ( ø20, ø25), 0.8° (ø32), 0.5° (ø40- ø63)
  • 8 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.70/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    1 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Axial foot style
  • Mounting Type
    Axial foot style
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod - Non-Rotating
  • Series
    NCG
  • Type
    Non-rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)