Motion
EVT317E-5DZ-02F-Q

SMC CORP OF AMERICA
EVT317E-5DZ-02F-Q

VALVE SOL 24VDC
Mi Item #06631637
MFR #EVT317E-5DZ-02F-Q
Price$126.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVT317E-5DZ-02F-Q

VALVE SOL 24VDC
Mi Item #06631637
MFR #EVT317E-5DZ-02F-Q

Mfr description
EVT317E-5DZ-02F-Q 3 PORT SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.53/each

Specifications

Dimensions

  • Port Sizes
    1/4 BSPP

Details

  • Actuation
    Direct Operated Solenoid
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VT3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)