Motion
RPV304-19
Silent Chain Sprocket - Rough Stock, 0.3750 in Chain Pitch, 57.9 mm Pitch Dia., 19 Teeth, Steel
MI ITEM #06632072
MFR #RPV304-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain Sprocket - Rough Stock, 0.3750 in Chain Pitch, 57.9 mm Pitch Dia., 19 Teeth, Steel
MI ITEM #06632072
MFR #RPV304-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RPV304-19 MPB RAMSEY RPV CHAIN SPROCKET

Specifications

  • Chain Pitch
    0.3750 in
  • Pitch Diameter
    57.9 mm
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Face Width
    25 mm
  • Outside Diameter
    54.3 mm
  • Hub Type
    B Hub
  • Length Through Bore
    41.3 mm
  • Hub Diameter
    41.3 mm
  • Chain Overall Width
    1.0000 in
  • Min Bore Diameter
    12.7 mm
  • Maximum Bore Diameter
    29.4m
  • Manufacturer Catalog
  • Weight
    1.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text