Motion
612-25
Silent Chain Sprocket - Rough Stock, 0.7500 in Chain Pitch, 152 mm Pitch Dia., 25 Teeth, Steel
Mi Item #06632074
MFR #612-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain Sprocket - Rough Stock, 0.7500 in Chain Pitch, 152 mm Pitch Dia., 25 Teeth, Steel
Mi Item #06632074
MFR #612-25

Mfr description
SC612-25 SPROCKET 3/4P 3W CG 25T SC/RP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.0000 in
  • Chain Pitch
    0.7500 in
  • Face Width
    76 mm
  • Hub Diameter
    122.2 mm
  • Length Through Bore
    95.3 mm
  • Maximum Bore Diameter
    92.1 mm
  • Min Bore Diameter
    34.9 mm
  • Outside Diameter
    150.3 mm
  • Pitch Diameter
    152 mm
  • Weight
    22 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Type
    B Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)