Overview
Mfr description
SC612-95 SPROCKET 3/4P 3W CG 95T SC/RP
Specifications
- Chain Pitch0.7500 in
- Pitch Diameter576.2 mm
- Number Of Teeth95
- Bore TypeRough Stock
- MaterialCast Iron
- Face Width76 mm
- Outside Diameter576.7 mm
- Hub TypeC Hub
- Length Through Bore101.6 mm
- Hub Diameter190.5 mm
- Chain Overall Width3.0000 in
- Min Bore Diameter38.1 mm
- Maximum Bore Diameter114.3 mm
- Manufacturer Catalog
- Weight100 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data