1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ELECTRAGEAR
EL-HMQ821-30-H1-56-16
2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size
MI ITEM #
06632759
MFR #
EL-HMQ821-30-H1-56-16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
ELECTRAGEAR EL-HMQ821-30-H1-56-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ELECTRAGEAR
EL-HMQ821-30-H1-56-16
2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size
MI ITEM #
06632759
MFR #
EL-HMQ821-30-H1-56-16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
EL8210543.16 EL-HMQ821-30-H-56-16
Specifications
Center Distance
2.0600 in
Input Type
C-Face Quill
Input Size
0.6250 in
Output Type
Hollow
Output Size
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought