Motion
TT1808TX12

LIFT-ALL
TT1808TX12

8" X 12' TRI/TRI 1-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #06632948
MFR #TT1808TX12
List Price$1,305.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TT1808TX12

8" X 12' TRI/TRI 1-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #06632948
MFR #TT1808TX12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,305.05/each for your price

Overview

Mfr description
TT1808T X 12 8" X 12' TRI/TRI TUFFEDGE
  • Edge Damage Limit (EDL) out-of-service marker
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength
  • Alloy steel fittings with powder-coat finish to inhibit rust

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886371142
  • Choker Capacity
    1900 lb
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    12 ft
  • Warranty
    Warranty
  • Weight
    24.83 lb
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought