Specifications
Dimensions
- Inlet Port Size1/2 in
- Weight0.1001 lbs
Details
- Adjuster TypeKnob
- Backflow FunctionBuilt-In Relieving
- Inlet Port TypeNPT
- Outlet Port Thread TypeNPT
- Series/SystemAR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)