Overview
Mfr description
CA222 REPLACEMENT BATTERY
- Replacement Battery, For Use With CA200 Series PAPR, Size 7-1/4 In. x 18-7/8 In. x 5 In.
Specifications
- System TypePAPR System
- Series/System CompatibilityCA200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data