Motion
48-89-9224

MILWAUKEE TOOL
48-89-9224

Step Drill Bit Set - 6PC - 1-1/8 in
Mi Item #06633247
MFR #48-89-9224
Price$219.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-9224

Step Drill Bit Set - 6PC - 1-1/8 in
Mi Item #06633247
MFR #48-89-9224

Mfr description
48-89-9224 STEP DRILL BIT SET 6PCS
  • JAM-FREE performance: Dual-flute design provides greater speed and control
  • Up to 2X faster: Optimized for cordless drills in high speed
  • Rapid Strike™ Tip: Creates fast, accurate starts and generates less heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $443.09)
USD$219.97/each

Specifications

Dimensions

  • Maximum Hole Diameter
    1-1/8 in
  • Step Increments
    1/16, 1/32

Details

  • Finish Coating
    Black Oxide
  • Includes
    (1) #1 Step Drill Bit, 1/8" - 1/2" by 1/32" (48-89-9201), (1) #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204), (1) #6 Step Drill Bit, 3/8" & 1/2" by 1/16" (48-89-9206), (1) #7 Step Drill Bit, 7/8" Single Hole (48-89-9207), (1) #8 Step Drill Bit, 1/2" - 1" by 1/16" (48-89-9208), (1) #9 Step Drill Bit, 7/8" & 1-1/8" (48-89-9209), (1) Carrying Case
  • Number Of Flutes
    6
  • UPC_NO
    045242307777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)