Motion
EXMR10
EXMR10 - ROD END (EX) ENDURA CARBON - M-R 5/8-5/8
MI ITEM #06633280
MFR #EXMR10
List Price$38.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXMR10 - ROD END (EX) ENDURA CARBON - M-R 5/8-5/8
MI ITEM #06633280
MFR #EXMR10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$38.24/each for your price

Overview

Mfr description
EXMR10-12 5/8" MALE RODEND WITH 3/4"-16
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Self-Lubricating Reinforced Nylon 12 with PTFE
  • BODY: Carbon Steel (Alloy/Chromoly Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    16 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    11226 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Series
    EXM
  • UPC_NO
    806990007919
  • Weight
    0.36 lb
  • Product Type
    Spherical Rod Ends
  • Style
    Loader Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text