Motion
FNYBUPBO08A-XS

THOMSON (ALTRA)
FNYBUPBO08A-XS

FluoroNyliner Linear Guide Round Shaft Pillow Block - 0.5 in Shaft Diameter
MI ITEM #06633303
MFR #FNYBUPBO08A-XS
List Price$289.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPBO08A-XS

FluoroNyliner Linear Guide Round Shaft Pillow Block - 0.5 in Shaft Diameter
MI ITEM #06633303
MFR #FNYBUPBO08A-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.34/each for your price

Overview

Mfr description
FNYBU-PBO-08-A-XS PIL BLK

Specifications

  • Pillow Block Type
    Pillow Block
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.5 in
  • Overall Height
    1.13 in
  • Static Load Capacity
    1940 lbf
  • Operating Temperature Range
    550 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486202837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought