Motion
C215K17DB13A

MARATHON ELECTRIC
C215K17DB13A

Farm Duty Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215TVZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 1730 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06633382
MFR #C215K17DB13A
Price$3,807.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
C215K17DB13A

Farm Duty Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215TVZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 1730 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06633382
MFR #C215K17DB13A

Mfr description
140816.00,10HP,215TVZ,1800RPM,1PH,DPAO
  • Drip-proof air over designs
  • Class H insulation for high ambient conditions
  • 80 degree C ambient
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,807.85/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    215TVZ
  • Motor Length Less Shaft
    12.40 in
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    20.65 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    150.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    80 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1730 rpm
  • Description
    General Purpose Farm Duty Motor, 10 HP, 1 Ph, 60 Hz, 230 V, 1800 RPM, 215TVZ Frame, DPAO
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    44.00 A
  • Full Load Efficiency
    82.50 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    H
  • IP Rating
    22
  • KVA Code
    G
  • kW
    7.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720053669
  • Maximum Speed
    1730 rpm
  • Motor Category
    Tobacco Barn Motor
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Shaft Up
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    10 hp
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720053669
  • Voltage
    230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)