Motion
ESS-50-CN
50 mm Cup OD
MI ITEM #06633416
MFR #ESS-50-CN
Your Price$75.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 mm Cup OD
MI ITEM #06633416
MFR #ESS-50-CN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.60/each(List $108.87)

Overview

Mfr description
ESS-50-CN VACUUM CUP

Specifications

  • Cup Outside Diameter
  • Mounting Type
    Via Vacuum Port
  • Operating Temperature Range
    -10 to 70 °C
  • Pad Material
    NBR
  • Weight
    0.071 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought