Motion
511H45B0W
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 45 mm Rail Size, 120 mm Wide, 168.6 mm Long, Load Capacity: 94116 N
MI ITEM #06634034
MFR #511H45B0W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 45 mm Rail Size, 120 mm Wide, 168.6 mm Long, Load Capacity: 94116 N
MI ITEM #06634034
MFR #511H45B0W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
511H45B0W LINEAR BEARING
  • Thomson 500 Series Ball Linear Guides provide long life, exceptional rigidity, high dynamic and static load capacities, accommodation for high moment loads, high running accuracy, multiple sealing options and multiple lubrication inlet options.
  • This allows for on-site field modifications and interchangeability with competitor offerings. Improved machine accuracies and rigidity reduce vibration and extend machine and tool life.
  • This has a direct effect on operational efficiency which translates into cost savings for the user.
  • The 500 Series Ball Linear Guides are produced from high quality bearing steel.
  • Almost all carriages, rails, and rolling elements are through-hardened.
  • The end cap is constructed of a high strength, glass filled nylon with nitrile rubber seal.
  • Stringent quality controls are in place to ensure consistency of materials from the source, allowing us to ensure that we delivery the highest quality product.

Specifications

  • Series
    500
  • Block Type
    Standard Long Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    168.6 mm
  • Overall Width
    120 mm
  • Seal Type
    Two Wipers
  • Preload
    Clearance
  • Load Capacity
    94116 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Included Accessories
    Additional Rubber Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text