Motion
1913
USA Sealing Straight Connector - 1/4 in Line/Hose/Tube x 1/4 in Line/Hose/Tube, Plastic
MI ITEM #06634111
MFR #1913
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Connector - 1/4 in Line/Hose/Tube x 1/4 in Line/Hose/Tube, Plastic
MI ITEM #06634111
MFR #1913

Mfr description
1913 STRAIGHT CONNECTOR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapters
  • Description Keyword
    1/4 in Line/Hose/Tube x 1/4 in Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)