Motion
66261183824

NORTON ABRASIVES
66261183824

Gold Reserve Sanding Disc Roll - P80 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Coarse Grade
Mi Item #06634139
MFR #66261183824
Price$112.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261183824

Gold Reserve Sanding Disc Roll - P80 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Coarse Grade
Mi Item #06634139
MFR #66261183824

Mfr description
66261183824 6 TAB P80 A296 PSA DISC
  • P-graded premium A/O grain produces a quick, cool cut and a more consistent scratch pattern
  • Strong B-weight latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading stearate resists loading and increase disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.69/each

Specifications

Dimensions

  • Backing Weight
    B
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grade
    Coarse
  • Grit Number
    P80
  • Package Quantity
    1
  • UPC_NO
    66261183824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)