Motion
6205HT200ZZ

NTN
6205HT200ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06634186
MFR #6205HT200ZZ
Price$99.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6205HT200ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06634186
MFR #6205HT200ZZ

Mfr description
6205HT200ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.04/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TR
  • Description
    6205HT200ZZ BRG
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C4
  • Long Description
    The 6205HT200ZZ is a 25 mm bore radial deep groove ball bearing with double shields and 52 mm outside diameter for extreme environments.
  • Manufacturer Catalog Number
    6205HT200ZZ
  • Manufacturer Upc Number
    3413520351861
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3480 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520351861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)