Motion
40-400-60-PSI

NOSHOK INC
40-400-60-PSI

Pressure Gauge, 4" 304SS Case, 316SS Internals, 60 psi, 1/2 NPT Male Bottom Conn
Mi Item #06634192
MFR #40-400-60-PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-400-60-PSI

Pressure Gauge, 4" 304SS Case, 316SS Internals, 60 psi, 1/2 NPT Male Bottom Conn
Mi Item #06634192
MFR #40-400-60-PSI

Mfr description
40-400-60-PSI PRESSURE INDICATOR
  • Corrosion-resistant fillable dry or liquid-filled gauge
  • Vacuum and compound ranges through 0 psi to 20,000 psi
  • 316 Stainless Steel wetted parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4.0000 in

Details

  • Accuracy
    1.0 %
  • Ambient Temperature Range
    -40 to 140
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Gauge Pressure Range
    60 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Instrument Glass
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)