Overview
Mfr description
CM2RA25-150Z-XC8A CYLINDER, AIR
Specifications
- Stroke150
- Body MaterialStainless Steel
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesCM2
- TypePneumatic
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data