Motion
CFW500A04P3T4NBN1

WEG ELECTRIC CORP
CFW500A04P3T4NBN1

CFW500A04P3T4NBN1 Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 2 hp Normal Duty, NEMA 1 Rating
Mi Item #06634517
MFR #CFW500A04P3T4NBN1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500A04P3T4NBN1

CFW500A04P3T4NBN1 Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 2 hp Normal Duty, NEMA 1 Rating
Mi Item #06634517
MFR #CFW500A04P3T4NBN1

Mfr description
CFW500A04P3T4NBN1 2HP AC DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    3.62 lbs

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Horsepower Rating Normal Duty
    2 hp
  • Number Of Input Phases
    1 ph / 3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    7909158587957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)