Motion
EVS7-6-FG-S-3ZA03FM0

SMC CORP OF AMERICA
EVS7-6-FG-S-3ZA03FM0

Solenoid-operated Air Control Valve - 4-Way, Single Solenoid, 3/8 in
Mi Item #06634521
MFR #EVS7-6-FG-S-3ZA03FM0
Price$135.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-6-FG-S-3ZA03FM0

Solenoid-operated Air Control Valve - 4-Way, Single Solenoid, 3/8 in
Mi Item #06634521
MFR #EVS7-6-FG-S-3ZA03FM0

Mfr description
EVS7-6-FG-S-3ZA03FM0 VALVE ISO SGL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.05/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Flow Direction
    4-Way
  • For Use With Series
    VS7
  • Manifold Port(s)
    0.3750 in
  • Number Of Ports  
    4
  • Number Of Solenoids
    Single
  • Series
    VS7
  • Standards Met
    ISO
  • Valve Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)