Motion
D6400-L15-10-O-X

BRENNAN INDUSTRIES INC
D6400-L15-10-O-X

Compression Tee - Connector, Steel
Mi Item #06634634
MFR #D6400-L15-10-O-X
Price$32.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6400-L15-10-O-X

Compression Tee - Connector, Steel
Mi Item #06634634
MFR #D6400-L15-10-O-X

Mfr description
L15MBT-10MORB STRAIGHT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.01/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Hex Size
    27 mm
  • Overall Length
    35.0
  • Thread Size 2
    7/8-14 UNF
  • Tube Size
    15 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male ORB
  • Connection Type
    DIN 2353 Flareless Tube Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male DIN
  • End 1 Thread
    M22 x 1.5
  • End 2 Style
    Male ORB
  • End 2 Thread
    7/8-14 UNF
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D6400-L15-10-O-X
  • Material
    Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT
  • Type
    Tube Port Connector
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)