Motion
G2SC-106-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 1.0625 in Bore, 1.8750 in OD, 0.5000 in Width
MI ITEM #06634636
MFR #G2SC-106-SS
Price$48.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 1.0625 in Bore, 1.8750 in OD, 0.5000 in Width
MI ITEM #06634636
MFR #G2SC-106-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.27/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Outside Diameter
    1.8750 in
  • Weight
    0.1938 lbs
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G2SC-106-SS
  • Manufacturer Upc Number
    044861033555
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861033555

Overview

Mfr description
G2SC-106-SS 1 1/16" ID STAINLESS SPLIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought