Motion
GMC-15-SS
Metric Set Screw Collar GMC-Series - One Piece - Solid, Stainless Steel - ASTM A582, Plain, 15 mm ID, 25 mm OD, 12 mm Wide
Mi Item #06634647
MFR #GMC-15-SS
Price$11.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar GMC-Series - One Piece - Solid, Stainless Steel - ASTM A582, Plain, 15 mm ID, 25 mm OD, 12 mm Wide
Mi Item #06634647
MFR #GMC-15-SS

Mfr description
GMC-15-SS 15MM SS SET COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.24/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    25 mm
  • Screw Size
    M6 x 6
  • Weight
    0.0625 lbs
  • Width
    12 mm

Details

  • Construction
    Solid
  • Finish
    Stainless Steel
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GMC-15-SS
  • Manufacturer Upc Number
    044861054413
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • UPC_NO
    044861054413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)