Motion
GSC-137-SS
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Stainless Steel - ASTM A582, Plain, 1.3750 in ID, 2.1250 in OD, 0.7500 in Wide
MI ITEM #06634649
MFR #GSC-137-SS
Your Price$35.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Stainless Steel - ASTM A582, Plain, 1.3750 in ID, 2.1250 in OD, 0.7500 in Wide
MI ITEM #06634649
MFR #GSC-137-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$35.99/each(List $49.66)

Overview

Mfr description
GSC-137-SS 1 3/8" ID
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • T316 stainless steel is highly effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.3750 in
  • Construction
    Solid
  • Outside Diameter
    2.1250 in
  • Width
    0.7500 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Stainless Steel
  • Screw Material
    Stainless Steel - ASTM F880
  • Screw Size
    3/8-16 x 3/8
  • Weight
    0.416421 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    GSC-137-SS
  • Manufacturer Upc Number
    044861634929
  • UPC_NO
    044861634929
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought