Specifications
Dimensions
- Bore Diameter40 mm
- Fillet Radius0.0433 in, 1.100 mm
- Inner Ring Width0.7087 in, 18.000 mm
- Outside Diameter80 mm
- Overall Width18 mm
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Weight0.794 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeOpen
- DescriptionBL208N BALL BRG
- Harmonization Code8482.10.5052
- Internal ClearanceCN
- Long DescriptionThe BL208N is a 40 mm bore radial deep groove ball bearing with an open design and 80 mm outer diameter for industrial equipment.
- Manufacturer Catalog NumberBL208N
- Manufacturer Upc Number4547359664973
- Max Rpm9200 rpm
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity8800 lbf
- Radial Static Load Capacity6250 lbf
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359664973
Overview
Mfr description
BL208N BALL BRG