Motion
CP96SDD125-160

SMC CORP OF AMERICA
CP96SDD125-160

Tie Rod Air Cylinder - 160 mm Stroke
Mi Item #06635306
MFR #CP96SDD125-160
Price$595.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDD125-160

Tie Rod Air Cylinder - 160 mm Stroke
Mi Item #06635306
MFR #CP96SDD125-160

Mfr description
CP96SDD125-160 CYLINDER, TIE ROD
  • Double Acting
  • Bore Size (mm)125
  • End of Stroke Cushioning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.97/each

Specifications

Dimensions

  • Stroke
    160 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Rear Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)