Motion
AS3200-G03-X12

SMC CORP OF AMERICA
AS3200-G03-X12

AS3200-G03-X12 SPEED CONTROL SPL
Mi Item #06635545
MFR #AS3200-G03-X12
Price$91.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS3200-G03-X12

AS3200-G03-X12 SPEED CONTROL SPL
Mi Item #06635545
MFR #AS3200-G03-X12

Mfr description
AS3200-G03-X12 SPEED CONTROL SPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.75/each

Specifications

Details

  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Port Connection Type
    Threaded
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    BSPP
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)