Motion
30028
Specialist® Industrial Strength Degreaser - Aerosol, 15 oz
MI ITEM #06635706
MFR #30028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialist® Industrial Strength Degreaser - Aerosol, 15 oz
MI ITEM #06635706
MFR #30028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    15 oz
  • Height
    9.7500 in, 247.65 mm
  • Overall Width
    2.6250 in, 66.67 mm
  • Weight
    1.24 oz
  • Width
    2.6250 in, 66.67 mm

Details

  • Additional Details
    WD-40® SPECIALIST® INDUSTRIAL-STRENGTH DEGREASER - FAST-ACTING FORMULA is a powerful solvent-based degreaser that quickly cleans machinery, engines and equipment to look like new and run smooth. Contains WD-40® PowerSolve Technology™, a proprietary solvent that quickly breaks down grease yet unlike other harsh degreaser solvents is safe on most surfaces including metals, plastics, rubber, glass, aluminum and more (if unsure test on a small area first). Ideal for use on automotive and truck engines, tire rims, tractors, forklifts, gears and chains, industrial machinery, power equipment and other metal tools. Safe on skin.
  • Form
    Aerosol
  • Manufacturer Product Page
  • Product Types
    Degreaser
  • UPC_NO
    07956730028

Overview

Mfr description
30028 INDUSTRIAL STRENGTH DEGREASER
  • Industrial-Strength
  • Contains Bio-Solvent Technology
  • Contains Anti-Corrosion Additives
  • Safer Choice Certified
  • Non-Toxic
  • Biodegradable
  • Non-Flammable
  • Low Odor/Fragrance Free
  • 50-State VOC Compliant
  • NSF Registered A1, A2, A4, A8, B1
  • Safe for Use in Food-Processing Facilities
  • Ready-to-Use
  • No Messy Diluting Needed
  • Custom Packaging Designed for Ease and Comfort
  • Only Sold in US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought