Motion
GEG30ES
Spherical Plain Bearing - 30 mm Bore, 55 mm OD, 32 mm Inner Ring Width, Open
Mi Item #06635751
MFR #GEG30ES
Price$184.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 30 mm Bore, 55 mm OD, 32 mm Inner Ring Width, Open
Mi Item #06635751
MFR #GEG30ES

Mfr description
GEG30ES METRIC SPERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.26/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    32 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    55 mm
  • Weight
    0.296 kg

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    399000 N
  • Series
    GEG
  • Type Of Bearing
    Radial
  • UPC_NO
    190029025228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)