Motion
R412010371

AVENTICS
R412010371

Pneumatic Shock Absorber - SA2 Series, 10 mm Stroke, Self Compensating Type
MI ITEM #06635832
MFR #R412010371
List Price$144.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010371

Pneumatic Shock Absorber - SA2 Series, 10 mm Stroke, Self Compensating Type
MI ITEM #06635832
MFR #R412010371

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.89/each for your price

Overview

Mfr description
R412010371 SHOCK ABSORBER

Specifications

  • Stroke
    10 mm
  • Max Energy Absorption Frequency
    5845 lb/hr
  • Max Energy Absorption Per Cycle
    8 N-m
  • Shock Absorber Type
    Self Compensating
  • Series
    SA2
  • Extended Spring Force
    0.78 lbs
  • Compressed Spring Force
    1.57 lbs
  • Mounting Thread
    M12 x 1
  • Overall Length
    62 mm
  • Overall Width
    12 mm
  • Weight
    0.055
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought