Motion
SS 1210 30MM

GATES RUBBER CO
SS 1210 30MM

Taper Lock Bushing - 1210 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Stainless Steel - Type 302-304 Material
Mi Item #06635841
MFR #SS 1210 30MM
Price$640.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 1210 30MM

Taper Lock Bushing - 1210 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Stainless Steel - Type 302-304 Material
Mi Item #06635841
MFR #SS 1210 30MM

Mfr description
SS1210 X 30MM BUSHING (7869-0506)
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.27/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bushing Size
    1210
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1-1/4 in, 31.75 mm
  • Stocked Finished Bore
    30 mm
  • Weight
    0.35 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78690506
  • Manufacturer Upc Number
    072053876642
  • Material
    Stainless Steel - Type 302-304
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053876642
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)