Specifications
Dimensions
- Weight0.646 lb
Details
- ColorGray
- Comp3M Versaflo M Series Helmet
- Headgear TypeHeadcover
- Manufacturer Stock Number00051131373204
- Manufacturer Upc Number00051131373204
- Product TypesFaceshield
- Series/System CompatibilityM-Series
- UPC_NO00051131373204