Motion
30TAC62BDFDC10PN7A

NSK CORP, BEARING DIV
30TAC62BDFDC10PN7A

NSK 30TAC62BDFDC10PN7A High Capacity High Speed Super Precision Ball Screw Support Bearing, 30 mm Dia Bore, 62 mm OD, 2 Rows, 45 mm W
Mi Item #06636097
MFR #30TAC62BDFDC10PN7A
Price$2,456.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
30TAC62BDFDC10PN7A

NSK 30TAC62BDFDC10PN7A High Capacity High Speed Super Precision Ball Screw Support Bearing, 30 mm Dia Bore, 62 mm OD, 2 Rows, 45 mm W
Mi Item #06636097
MFR #30TAC62BDFDC10PN7A

Mfr description
30TAC62BDFDC10PN7A METRIC BALL SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,456.36/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    45 mm
  • Overall Length
    62 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ABEC 9

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176711299
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176711299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)