Motion
12S258

TB WOODS
12S258

Sleeve Coupling Flange - Shaft Hub, Size 12, 2.6250 in Bore, High Strength Cast Iron Material
Mi Item #06636308
MFR #12S258
Price$480.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12S258

Sleeve Coupling Flange - Shaft Hub, Size 12, 2.6250 in Bore, High Strength Cast Iron Material
Mi Item #06636308
MFR #12S258

Mfr description
12S X 2-5/8 SURE FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.39/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Coupling Overall Length
    8.2500 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    5.7500 in
  • Keyway Size
    5/8 in x 5/16 in
  • Length Through Bore  
    4.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    15 HP with EPDM or Neoprene sleeve, 50 HP with Hytrel sleeve
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Shaft Hub
  • Manufacturer Upc Number
    698672002332
  • Material
    High Strength Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    50
  • UPC_NO
    698672002332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)