Motion
AFM40-N04-2Z-A

SMC CORP OF AMERICA
AFM40-N04-2Z-A

MIST SEPARATOR
MI ITEM #06636356
MFR #AFM40-N04-2Z-A
Your Price$53.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM40-N04-2Z-A

MIST SEPARATOR
MI ITEM #06636356
MFR #AFM40-N04-2Z-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.87/each(List $64.00)

Overview

Mfr description
AFM40-N04-2Z-A MIST SEPARATOR

Specifications

  • Filter Type
    Mist Separator
  • Port Size
    1/2 NPT
  • Drain Type
    Manual
  • Bowl Options
    Metal Bowl
  • Series
    AFM
  • Body Size
    40
  • Thread Standard
    NPT
  • Weight
    0.38 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought