Overview
Mfr description
9100-HDFR-15 SINGLE LAYER HOOD
- Arc Rating: ATPV 15.1 calories/cm2 PPE 2
- 100% Pro-C FR cotton rib, 8.5 oz
- Meets U.S. NFPA 70E, ASTM F1506, OSHA 29 CFR 1910.269 standards
- One size fits most
Specifications
- ColorNavy
- SizeOS
- Manufacturer Upc Number616314125270
- DescriptionIdeal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
- Description KeywordArc Clothing
- Spec Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data